Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPRHOSE301 30" Stainless Steel Hose, Polished Chrome
Mfr # KBSPRHOSE301
Zoro # G803055655
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 0.94
- Includes Hose
- Features Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPRHOSE301
- Zoro # G803055655
- UPC # 663370889899
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 0.94 |
Length | 30 |
Width | 0.94 |
Details
Material | Stainless Steel |
Includes | Hose |
Features | Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Chrome |
Color | Polished Chrome |
Weight | 0.42 |
Description
The 30" stainless steel hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. With a rust-resistant matching premium finish, stainless steel is also resistant to scratches for a long-lasting, durable and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816-LH)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- T&S BRASS Pre-Rinse Spray Face, Plastic (001121-45)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- Kingston Brass Kitchen Faucets & Accessories