Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome
Mfr # KBSPRHOSE
Zoro # G003055677
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black/Polished Chrome
- Width 1
- Material Brass
- Length 48.44
- Features Fabricated from high quality nylon, 48-7/16" hose, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBSPRHOSE
- Zoro # G003055677
- UPC # 663370720055
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Width | 1 |
Length | 48.44 |
Height | 1 |
Details
Finish | Black/Polished Chrome |
Material | Brass |
Features | Fabricated from high quality nylon, 48-7/16" hose, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Black/Polished Chrome |
Includes | Hose |
Weight | 0.3 |
Description
The 48" black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- T&S BRASS Spray Face (1)
- T&S BRASS Rubber Ring For - Part# 007861-45M (007861-45M)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- DOMINION COMMERCIAL FAUCETS Pre-Rinse Add-On Faucet, 1/2in. Wall (77-9106)
- DOMINION COMMERCIAL FAUCETS Spray Spring Hose w/Heavy Duty Body, 1/2" (77-9011PR)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- Kingston Brass Kitchen Faucets & Accessories