Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPR7 Kitchen Side Sprayer, Brushed Brass
Mfr # KBSPR7
Zoro # G503055832
product price: $69.52
/ea
$69.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 5.13
- Includes Sprayer
- Features High quality brass construction, 2-1/8" shank height fit to most countertop, Includes 48-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Easy-to-use one-touch button operation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPR7
- Zoro # G503055832
- UPC # 663370501111
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 5.13 |
Width | 2 |
Length | 7.25 |
Details
Material | Brass |
Includes | Sprayer |
Features | High quality brass construction, 2-1/8" shank height fit to most countertop, Includes 48-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Easy-to-use one-touch button operation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Finish | Brushed Brass |
Valve Type | No Cartridge |
Color | Brushed Brass |
Weight | 1.77 |
Description
The Kingston Brass kitchen side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG7)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- THRIFCO PLUMBING 3/8 X 12 Inch Brass Nipple (5319102)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, White (423020BC)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- T&S BRASS Squeeze Valve Handle For - Part# Ts1120-45M (TS1120-45M)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- T&S BRASS Spray Valve3/8" For - Part# B-107 (B-107)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- Kingston Brass Kitchen Faucets & Accessories