Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPR6AC Kitchen Side Sprayer, Antique Copper
Mfr # KBSPR6AC
Zoro # G003055837
product price: $69.52
/ea
$69.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High quality brass construction, 2-1/8" shank height fit to most countertop, Includes 48-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Easy-to-use one-touch button operation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Finish Antique Copper
- Height 5.13
- Valve Type No Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPR6AC
- Zoro # G003055837
- UPC # 663370679353
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 5.13 |
Length | 7.25 |
Width | 2 |
Details
Features | High quality brass construction, 2-1/8" shank height fit to most countertop, Includes 48-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Easy-to-use one-touch button operation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Finish | Antique Copper |
Valve Type | No Cartridge |
Material | Brass |
Includes | Sprayer |
Color | Antique Copper |
Weight | 1.76 |
Description
The Kingston Brass kitchen side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4147-015)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (8210401)
- KINGSTON BRASS KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome (KBSPRHOSE)
- KINGSTON BRASS KSSLSPR3K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Antique Brass (KSSLSPR3K)
- KINGSTON BRASS KSSLSPR0K 60-Inch Kitchen Faucet Spray Hose, Matte Black (KSSLSPR0K)
- T&S BRASS Pre-Rinse Unit W/ Ceramas & Wall Bracket (B-0133-12-CR-B)
- T&S BRASS Spray Face (1)
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, Add-On Faucet W/12 (B-2466)
- Kingston Brass Kitchen Faucets & Accessories