Shop All Faucet Repair and Maintenance
Kingston Brass
KBSPR1 Kitchen Faucet Side Sprayer
Mfr # KBSPR1
Zoro # G0852295
product price: $56.52
/ea
$56.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- ADA Compliant true
- Escutcheon Included false
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPR1
- Zoro # G0852295
- UPC # 663370032073
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 5.13 |
Item Length (Inch) | 7.25 |
Details
Material | Brass |
Finish | Polished Chrome |
Item | KBSPR1 Kitchen Faucet Side Sprayer |
ADA Compliant | true |
Item Weight (lbs) | 1.76 |
Escutcheon Included | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Warranty | 1 |
Collection | Made To Match |
Low Lead Compliant | true |
Prop 65 Label | true |
Installation Type | Deck Mount |
DOE Certified | false |
Theme | Traditional |
Description
KBSPR1 Kitchen Faucet Side Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL9)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-BN)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- KINGSTON BRASS Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Brass (CC43102VOKB30)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202K)
- AMERICAN STANDARD Handle Screw, Hampton and Williamsburg (918428-0070A)
- Kingston Brass Faucet Repair and Maintenance