Shop All Sink Repair Parts
Kingston Brass
KBS1008 Heavy Duty Kitchen Sink Waste Basket
Mfr # KBS1008
Zoro # G0852033
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Low Lead Compliant false
- Warranty 1
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBS1008
- Zoro # G0852033
- UPC # 663370028960
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Item Length (Inch) | 4.5 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 2.5 |
Product Diameter (Inch) | 4.5 |
Details
Item | KBS1008 Heavy Duty Kitchen Sink Waste Ba |
Finish | Brushed Nickel |
Material | Brass |
Low Lead Compliant | false |
Warranty | 1 |
Item Weight (lbs) | 1.32 |
DOE Certified | false |
ADA Compliant | false |
Prop 65 Label | true |
Collection | Made To Match |
Escutcheon Included | false |
Theme | Transitional |
UPC/CUPC Certified | false |
CEC Certified | false |
Description
KBS1008 Heavy Duty Kitchen Sink Waste Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 80 (8214316)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- BRASSTECH P Trap Kit in Flat Black (3014/56)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- Kingston Brass Sink Repair Parts