Shop All Sink Repair Parts
Kingston Brass
KBS1005 Heavy Duty Kitchen Sink Waste Basket
Mfr # KBS1005
Zoro # G0852155
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Brass
- ADA Compliant false
- Escutcheon Included false
- Theme Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBS1005
- Zoro # G0852155
- UPC # 663370028953
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Item Width (Inch) | 4.5 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 4.5 |
Product Diameter (Inch) | 4.5 |
Details
Item | KBS1005 Heavy Duty Kitchen Sink Waste Ba |
Finish | Oil Rubbed Bronze |
Material | Brass |
ADA Compliant | false |
Escutcheon Included | false |
Theme | Transitional |
CEC Certified | false |
Item Weight (lbs) | 1.32 |
Low Lead Compliant | false |
Collection | Made To Match |
Prop 65 Label | true |
UPC/CUPC Certified | false |
DOE Certified | false |
Warranty | 1 |
Description
KBS1005 Heavy Duty Kitchen Sink Waste Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL-FC)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- KOHLER Cover With Bumpers-Sp (1085141-0)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- PERFECT PUTTY Strainer, 1-1/2" Pipe dia., Kitchen Type (59-3102)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- MOEN Mounting Kit (192155)
- Kingston Brass Sink Repair Parts