Shop All Sink Repair Parts
Kingston Brass
KBS1003 Kitchen Sink Basket Strainer, Antique Brass
Mfr # KBS1003
Zoro # G3175088
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Includes Basket Strainer
- Finish Antique Brass
- Length 4.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBS1003
- Zoro # G3175088
- UPC # 663370730481
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Height | 2.5 |
Length | 4.5 |
Width | 4.5 |
Product Diameter (Inch) | 4.5 |
Item Length (Inch) | 4.5 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 2.5 |
Details
Includes | Basket Strainer |
Finish | Antique Brass |
Material | Brass |
Features | Fits sink with 3-1/2" drain opening, High quality brass construction, Includes brass lock nut and removable basket, Depth: 2-1/2", Easy to install, Easy to clean, just remove the basket to empty |
Weight | 1.32 |
Color | Antique Brass |
Prop 65 Label | true |
Collection | Made To Match |
DOE Certified | false |
Warranty | 1 |
CEC Certified | false |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Theme | Transitional |
Escutcheon Included | false |
Item Weight (lbs) | 1.32 |
ADA Compliant | false |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Made To Match kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- BOB Float Valve, 3/4in., LF Brass, Pipe Mount (R400-3/4-LF)
- ALFA LAVAL Seal Ring EPDM 1.5" LKB (9611414090)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362014003)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- THRIFCO PLUMBING Sink Clips 1/8 X 3/4 4 (4400418)
- GROHE Universal Holder For Sliding Rail Infini (06765EN0)
- KOHLER Sink Hole Cover (8830-BL)
- KOHLER Metal Lavatory Frame For Use With Tahoe( (6688-NA)
- Kingston Brass Sink Repair Parts