Shop All Sink Repair Parts
Kingston Brass
KBS1002 Heavy Duty Kitchen Sink Waste Basket
Mfr # KBS1002
Zoro # G0852137
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Brass
- ADA Compliant false
- UPC/CUPC Certified false
- Collection Made To Match
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBS1002
- Zoro # G0852137
- UPC # 663370028946
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Item Width (Inch) | 4.5 |
Item Length (Inch) | 4.5 |
Item Height (Inch) | 2.5 |
Product Diameter (Inch) | 4.5 |
Details
Item | KBS1002 Heavy Duty Kitchen Sink Waste Ba |
Finish | Polished Brass |
Material | Brass |
ADA Compliant | false |
Item Weight (lbs) | 1.32 |
UPC/CUPC Certified | false |
Collection | Made To Match |
CEC Certified | false |
Theme | Transitional |
DOE Certified | false |
Escutcheon Included | false |
Warranty | 1 |
Low Lead Compliant | false |
Prop 65 Label | true |
Description
KBS1002 Heavy Duty Kitchen Sink Waste Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-62)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- KINGSTON BRASS K461 Accessory Basket Strainer Kitchen Sink (K461)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- ADVANCE TABCO Mini Lever Waste W/Overflow (K-26)
- Kingston Brass Sink Repair Parts