Shop All Cartridges and Stems
Kingston Brass
KBRP86910DC
Mfr # KBRP86910DC
Zoro # G203055798
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Cartridge
- Length 3.19
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBRP86910DC
- Zoro # G203055798
- UPC # 663370040337
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length | 3.19 |
Width | 1 |
Height | 1 |
Details
Material | Brass |
Includes | Cartridge |
Features | Fabricated from high quality brass, Easy to install, 3-3/16" overall length, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Genuine Kingston Brass part |
Weight | 0.2 |
Description
Diverter cartridges are for use with diverters, as the name entails. These control the water flow while assisting in redirecting the water to the desired spout. Compatible with Kingston Brass KB869x0 series tub and shower faucets.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 116728 (116728)
- LEGEND VALVE 1" SS INSERT TEES (312-105SS)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- OAKBROOK COLLECTION Diverter Stem H/C For Ob (RP 70620C)
- DANCO Faucet Stem 2K-2C Am Standard (15730E)
- ELKAY ReplaceMount Diacore Brwn LH Hot Cartridge (A51947R)
- Kingston Brass Cartridges and Stems