Shop All Washers & Washer Kits
Kingston Brass
KBRP541SS Set Of Springs & Seat Washers, Black
Mfr # KBRP541SS
Zoro # G403055499
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31
- Width 0.44
- Color Black
- Material Stainless Steel
- Length 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBRP541SS
- Zoro # G403055499
- UPC # 663370057281
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Height | 0.31 |
Width | 0.44 |
Length | 0.44 |
Details
Color | Black |
Material | Stainless Steel |
Features | Fabricated from 304 Grade Stainless Steel, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Finish | Black |
Weight | 0.09 |
Includes | Elbow |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD1)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- CHICAGO FAUCET Washer, 620-138JKNF (620-138JKNF)
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- CHICAGO FAUCET Washer, 65-006JKABNF (65-006JKABNF)
- CHICAGO FAUCET Nitrile Seat Washer (1-421JKABNF)
- LARSEN SUPPLY CO 716x2932 Fiber Washer (02-1846P)
- Kingston Brass Plumbing Parts & Accessories