Shop All Cartridges and Stems
Kingston Brass
KBRP521C Ball Assembly Cartridge (1 Piece), Raw
Mfr # KBRP521C
Zoro # G903055678
product price: $8.96
/ea
$8.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Raw
- Includes Cartridge
- Features Easy to Install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Stainless Steel construction, Genuine Kingston Brass part
- Color Raw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBRP521C
- Zoro # G903055678
- UPC # 663370016783
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Width | 1 |
Height | 1 |
Length | 1.94 |
Details
Material | Stainless Steel |
Finish | Raw |
Includes | Cartridge |
Features | Easy to Install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Stainless Steel construction, Genuine Kingston Brass part |
Color | Raw |
Valve Type | Stainless Steel Ball Type Cartridge |
Weight | 0.03 |
Description
The cartridge is the heart of the faucet, controlling its temperature and water flow. Use a ball cartridge with your single handle faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- ANVIL 4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913845)
- DRAMM Water Breaker Shwr Slv (60-12342)
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- Kingston Brass Plumbing Parts & Accessories