Shop All Cartridges and Stems
Kingston Brass
KBRP321DV
Mfr # KBRP321DV
Zoro # G003055523
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Cartridge
- Features Fabricated from high quality brass, 6-7/8" overall length, Easy to install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Genuine Kingston Brass part
- Length 6.88
- Height 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBRP321DV
- Zoro # G003055523
- UPC # 663370040313
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length | 6.88 |
Height | 2.06 |
Width | 2.06 |
Details
Material | Brass |
Includes | Cartridge |
Features | Fabricated from high quality brass, 6-7/8" overall length, Easy to install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Genuine Kingston Brass part |
Weight | 1.23 |
Description
Diverter cartridges are for use with diverters, as the name entails. These control the water flow while assisting in redirecting the water to the desired spout. Compatible with Kingston Brass KB32x series bidet faucets.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 0.75 In. Male Iron Pipe No Kink Hose Bibb (566677)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- MOEN 1 Handle Replacement Cartridge (1225B)
- KISSLER Tub and Shower Cartridge, For Delta (46-9804)
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- Kingston Brass Cartridges and Stems