Shop All Cartridges and Stems
Kingston Brass
KBRP101C Washerless Cartridge (1 Piece), Raw
Mfr # KBRP101C
Zoro # G203055590
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Raw
- Includes Cartridge
- Valve Type Washerless Cartridge
- Height 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBRP101C
- Zoro # G203055590
- UPC # 663370011689
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 0.78 |
Width | 0.78 |
Length | 1.88 |
Details
Material | Plastic |
Finish | Raw |
Includes | Cartridge |
Valve Type | Washerless Cartridge |
Features | Easy to install, For use on Kingston Brass faucets - check model for compatibility, Provides smooth performance and long-lasting quality, Plastic construction, Genuine Kingston Brass part, Low Lead Compliant |
Color | Raw |
Weight | 0.05 |
Description
The cartridge is the heart of the faucet, controlling its temperature and water flow. As this cartridge is not as sensitive to dirt, it allows for effortless control of the desired volume of water flow.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ultramax II, 1pc Tank Lid, Cotton (TCU604CRE#01)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- GROHE Universal Seal Kit Raw (46760000)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- AMERICAN STANDARD Ultra-Mix, Cartridge Assembly, Unfinished (051337-0070A)
- THRIFCO PLUMBING Glacier Bay Single Handle Faucet Ceramic Cartridge (4402930)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- Kingston Brass Plumbing Parts & Accessories