Shop All Bathroom Sink Faucets
Kingston Brass
KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze
Mfr # KBK5615AL
Zoro # G3067008
product price: $172.22
/ea
Free Shipping & Returns
$172.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBK5615AL
- Zoro # G3067008
- UPC # 663370327162
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 24 |
Height | 3.63 |
Width | 5 |
Item Height (Inch) | 3.63 |
Item Length (Inch) | 24 |
Item Width (Inch) | 5 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with 5-piece bathroom accessories and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBK9)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- VALTERRA Silent Clear Check Valve 1" (200-C10)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KINGSTON BRASS KS8125DFL NuWave 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze (KS8125DFL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- Kingston Brass Bathroom Sink Faucets