Shop All Stainless Steel Hose Assembly
Kingston Brass
KBHO951 Hose for KB951, Stainless Steel
Mfr # KBHO951
Zoro # G903055616
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Features Fabricated from 304 Grade Stainless Steel, 11-15/16" Hose, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
- Width 1
- Weight 0.26
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBHO951
- Zoro # G903055616
- UPC # 663370122569
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Features | Fabricated from 304 Grade Stainless Steel, 11-15/16" Hose, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Weight | 0.26 |
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Hose |
Color | Stainless Steel |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- ZORO SELECT 5/8" Barb PVC Ball Valve Inline (2270590)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- LEISTRITZ Stainless 12Mm 4000Mm Braided Hose (58229)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- RUBBER FAB Tri-Clamp Stainless 3/4In 8Ft Braided Hose (12RFXF16TC16TCSSEP-96)
- NOVAFLEX Chemical Hose Assembly, 3/4" ID x 10 ft. (4600-00750-10-SS-MPT)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- TRC STAINLESS 1IN 76IN BRAIDED HOSE (UFBX-1-06-06-76)
- Kingston Brass Stainless Steel Hose Assembly