Shop All Widespread Bathroom Faucets
Kingston Brass
KB988ALL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB988ALL
Zoro # G3057104
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Brushed Nickel
- Number of Handles 2
- Weight 5.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB988ALL
- Zoro # G3057104
- UPC # 663370118296
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 5.25 |
Length | 6 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 1 Micron, 2-1/2" O.D., 10 in H, 2 PK (5566601)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-2MB)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKC9)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6638-ST)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- Kingston Brass Widespread Bathroom Faucets