Shop All Widespread Bathroom Faucets
Kingston Brass
KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass
Mfr # KB987ALSB
Zoro # G3064147
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.06
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB987ALSB
- Zoro # G3064147
- UPC # 663370488856
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6 |
Height | 2.5 |
Width | 5.25 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 6 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP481222E)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- CENTRAL BRASS Wash Machine Filler, NPSF, Polished Chrome (455)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS KS1978BL 8" Widespread Bathroom Faucet, Brushed Nickel (KS1978BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- KINGSTON BRASS KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5978FL)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- Kingston Brass Widespread Bathroom Faucets