Shop All Widespread Bathroom Faucets
Kingston Brass
KB985NL Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB985NL
Zoro # G3061724
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.87
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB985NL
- Zoro # G3061724
- UPC # 663370449659
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.25 |
Height | 2.5 |
Length | 6 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Description
This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (HAF-QIN-AFC-RF-S4-3-94029)
- LEGEND VALVE 2" BLACK TEE (350-158)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P465)
- 3M AQUA-PURE Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H (5583101)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass (KC7067BAL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- Kingston Brass Bathroom Sink Faucets & Accessories