Shop All Widespread Bathroom Faucets
Kingston Brass
KB985LL 8 to 16" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB985LL
Zoro # G3054478
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.54
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB985LL
- Zoro # G3054478
- UPC # 663370118784
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6 |
Width | 5.25 |
Height | 2.5 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- VIEGA Insert Stiffner (16423)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- Kingston Brass Widespread Bathroom Faucets