Shop All Widespread Bathroom Faucets
Kingston Brass
KB985FL Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB985FL
Zoro # G3056246
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB985FL
- Zoro # G3056246
- UPC # 663370062308
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 5.69 |
Width | 5 |
Length | 13.75 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5.25 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- OLYMPIA Two Handle Lavatory Widespread Faucet in Matte Black (L-7432-MB)
- Kingston Brass Widespread Bathroom Faucets