Shop All Widespread Bathroom Faucets
Kingston Brass
KB981B 8 to 16" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB981B
Zoro # G3063970
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB981B
- Zoro # G3063970
- UPC # 663370294181
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.25 |
Length | 6 |
Height | 2.5 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 6 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- PARKER 1/2'' BALL VALVE (V500P-8)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KS1978BL 8" Widespread Bathroom Faucet, Brushed Nickel (KS1978BL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS KC7067AL Vintage 8" Widespread Bathroom Faucet, Brushed Brass (KC7067AL)
- Kingston Brass Bathroom Sink Faucets & Accessories