Shop All Widespread Bathroom Faucets
Kingston Brass
KB972ALB Widespread Bathroom Faucet, Polished Brass
Mfr # KB972ALB
Zoro # G3077176
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.01
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB972ALB
- Zoro # G3077176
- UPC # 663370152856
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.31 |
Length | 5.75 |
Width | 4 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 4 |
Item Height (Inch) | 2.31 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- PROSOURCE Plunger 4In Drain Black (8317-B)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KINGSTON BRASS KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB982AX)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- Kingston Brass Bathroom Sink Faucets & Accessories