Shop All Widespread Bathroom Faucets
Kingston Brass
KB958NFL Mini-Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB958NFL
Zoro # G3067927
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.32
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB958NFL
- Zoro # G3067927
- UPC # 663370448966
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.38 |
Height | 2.06 |
Length | 4.44 |
Item Width (Inch) | 3.38 |
Item Length (Inch) | 4.44 |
Item Height (Inch) | 2.06 |
Description
The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The NuWave French mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- Kingston Brass Widespread Bathroom Faucets