Shop All Widespread Bathroom Faucets
Kingston Brass
KB958KL Mini-Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB958KL
Zoro # G3067890
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.23
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB958KL
- Zoro # G3067890
- UPC # 663370122347
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Length | 4.5 |
Height | 2.06 |
Item Length (Inch) | 4.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.06 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Knight mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x MPT Male Adapter (XPRMA34)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- PARKER MALE ELBOW 5/32 EQUIV. (W369PLP-4M-2)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- Kingston Brass Bathroom Sink Faucets & Accessories