Shop All Widespread Bathroom Faucets
Kingston Brass
KB958APL Mini-Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB958APL
Zoro # G3076914
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.32
- Width 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB958APL
- Zoro # G3076914
- UPC # 663370448904
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.38 |
Length | 4.44 |
Height | 2.06 |
Item Length (Inch) | 4.44 |
Item Height (Inch) | 2.06 |
Item Width (Inch) | 3.38 |
Description
Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Patriot mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- GRACO Valve, Pressure Dump (245143)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (838-292)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- Kingston Brass Widespread Bathroom Faucets