Shop All Widespread Bathroom Faucets
Kingston Brass
KB950ACL Mini-Widespread Bathroom Faucet with Plastic Pop-Up, Matte Black
Mfr # KB950ACL
Zoro # G502835527
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.38
- Finish Matte Black
- Length 8
- Includes Faucet; Mounting Hardware; Pop-Up Drain
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB950ACL
- Zoro # G502835527
- UPC # 663370838590
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.38 |
Length | 8 |
Width | 4.44 |
Details
Finish | Matte Black |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Weight | 6.42 |
Color | Matte Black |
Features | Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- Kingston Brass Widespread Bathroom Faucets