Shop All Widespread Bathroom Faucets
Kingston Brass
KB941AX Victorian Mini-Widespread Bathroom Faucet, Polished Chrome
Mfr # KB941AX
Zoro # G3054225
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.21
- Height 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB941AX
- Zoro # G3054225
- UPC # 663370001246
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.06 |
Length | 4.5 |
Width | 3.5 |
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4.5 |
Item Width (Inch) | 3.5 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- EVERFLOW 5/8" x 1/2" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-5812)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- Kingston Brass Bathroom Sink Faucets & Accessories