Shop All Widespread Bathroom Faucets
Kingston Brass
KB921LP Widespread Bathroom Faucet, Polished Chrome
Mfr # KB921LP
Zoro # G3054660
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB921LP
- Zoro # G3054660
- UPC # 663370592133
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Height | 2.75 |
Length | 7 |
Item Length (Inch) | 7 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.75 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Americana 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Centura Repair Kit (GP30082)
- SMITHCOOPER 1 in Elbow 90 deg No150 Stainless Steel 304 (S3014E 010B)
- SEACHOICE 18801 Twist-Turn Drain Plug 1 in. (8090409)
- PEERLESS Apex Cartridge&Boonet- Hot (RP93981)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468BEX)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- Kingston Brass Widespread Bathroom Faucets