Shop All Widespread Bathroom Faucets
Kingston Brass
KB921B Widespread Bathroom Faucet, Polished Chrome
Mfr # KB921B
Zoro # G3054240
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB921B
- Zoro # G3054240
- UPC # 663370592126
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Length | 7 |
Height | 2.75 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 7 |
Item Height (Inch) | 2.75 |
Description
Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Americana 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00410)
- WHEELOCK Wheelock WH-UTA-1 Wheelock Universal Tel Alert (WH-UTA-1)
- MOEN Aerator (101013)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS Widespread Bathroom Faucet with Brass PopUp, Brushed NickelPolished Brass (KS4469BX)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- Kingston Brass Widespread Bathroom Faucets