Shop All Widespread Bathroom Faucets
Kingston Brass
KB912AL English Country Widespread Bathroom Faucet, Polished Brass
Mfr # KB912AL
Zoro # G3063097
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB912AL
- Zoro # G3063097
- UPC # 663370056710
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Height | 4 |
Length | 13.63 |
Item Height (Inch) | 4 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 13.63 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- SPEAKMAN Kubos Widespread Faucet (SB-2421-ORB)
- Kingston Brass Bathroom Sink Faucets & Accessories