Shop All Widespread Bathroom Faucets
Kingston Brass
KB911FL Widespread Bathroom Faucet, Polished Chrome
Mfr # KB911FL
Zoro # G3055257
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.54
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB911FL
- Zoro # G3055257
- UPC # 663370258985
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Height | 2.06 |
Length | 4 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.75 |
Item Height (Inch) | 2.06 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH166P)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- T&S BRASS Valve, Spray , Pre-Rns, Lf, 1.07Gpm (-0107-J)
- KEENEY MFG AQUAPISTON REPAIR KIT 8"" (GP1229656)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- Kingston Brass Widespread Bathroom Faucets