Shop All Widespread Bathroom Faucets
Kingston Brass
KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome
Mfr # KB911BL
Zoro # G3064174
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.54
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB911BL
- Zoro # G3064174
- UPC # 663370056284
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Length | 4 |
Height | 2.06 |
Item Length (Inch) | 4 |
Item Height (Inch) | 2.06 |
Item Width (Inch) | 3.75 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ZORO SELECT 1/2" FNPT Galvanized Cap (5P901)
- LEGEND VALVE 1/2" X 5" 304 SS NIPPLE (304-068)
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KINGSTON BRASS FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8939DKL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- Kingston Brass Bathroom Sink Faucets & Accessories