Shop All Widespread Bathroom Faucets
Kingston Brass
KB911 Magellan Widespread Bathroom Faucet, Polished Chrome
Mfr # KB911
Zoro # G3063359
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.81
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB911
- Zoro # G3063359
- UPC # 663370054877
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Length | 13 |
Height | 4 |
Item Height (Inch) | 4 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 13 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (MCD2404)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, S/T (TBH1100ASTE0000)
- PROFESSIONAL Test Kit Bacteria N Wtr (BA110)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9806-015)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- Kingston Brass Widespread Bathroom Faucets