Shop All Widespread Bathroom Faucets
Kingston Brass
KB8982ZX 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KB8982ZX
Zoro # G3062729
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.79
- Features High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8982ZX
- Zoro # G3062729
- UPC # 663370490996
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.56 |
Length | 5.69 |
Width | 5 |
Item Length (Inch) | 5.69 |
Item Width (Inch) | 5 |
Item Height (Inch) | 2.56 |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- TITAN PVC PIPE CUTTER RATCHETING (TL15063)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- KOHLER Spray Head Assy (1260174-CP)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- Kingston Brass Bathroom Sink Faucets & Accessories