Shop All Widespread Bathroom Faucets
Kingston Brass
KB8981NDL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8981NDL
Zoro # G3062379
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8981NDL
- Zoro # G3062379
- UPC # 663370119545
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.25 |
Height | 2.5 |
Length | 6 |
Item Length (Inch) | 6 |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.5 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" SS316 SPUD (416-337)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB2988YL)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- Kingston Brass Bathroom Sink Faucets & Accessories