Shop All Widespread Bathroom Faucets
Kingston Brass
KB8981EFL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8981EFL
Zoro # G3061968
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.79
- Length 5.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8981EFL
- Zoro # G3061968
- UPC # 663370490163
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.69 |
Width | 5 |
Height | 2.56 |
Item Length (Inch) | 5.69 |
Item Width (Inch) | 5 |
Item Height (Inch) | 2.56 |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. MNPT Male Adapter (EPXMA3434)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29940)
- APACHE EVA Tubing Bulk Reel 1" I.D. x 1/8" Wall - 150' (15018003)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS KC7067AL Vintage 8" Widespread Bathroom Faucet, Brushed Brass (KC7067AL)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- Kingston Brass Widespread Bathroom Faucets