Shop All Widespread Bathroom Faucets
Kingston Brass
KB8981DX 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8981DX
Zoro # G3055266
product price: $227.47
/ea
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.79
- Material Brass;Zinc Alloy;Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8981DX
- Zoro # G3055266
- UPC # 663370491801
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.69 |
Width | 5 |
Height | 2.56 |
Item Height (Inch) | 2.56 |
Item Width (Inch) | 5 |
Item Length (Inch) | 5.69 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- KOHLER Refill Tube (1248136)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P792)
- A.O. SMITH 9004238215 Kit Upper Probe (9004238215)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- MOEN Rinza 2H Lav Ws Bl (84629BL)
- Kingston Brass Widespread Bathroom Faucets