Shop All Widespread Bathroom Faucets
Kingston Brass
KB8961EFL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8961EFL
Zoro # G3067857
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 5.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8961EFL
- Zoro # G3067857
- UPC # 663370490125
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 4.06 |
Height | 2.31 |
Length | 5.75 |
Item Height (Inch) | 2.31 |
Item Width (Inch) | 4.06 |
Item Length (Inch) | 5.75 |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302306)
- KISSLER Flapper, Rubber, Coast Foundry (57-3376)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT 2" FNPT Carbon Steel Ball Valve Inline (08Q011N05020S4)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- Kingston Brass Bathroom Sink Faucets & Accessories