Shop All Widespread Bathroom Faucets
Kingston Brass
KB8957FL Mini-Widespread Bathroom Faucet, Nickel/Chrome
Mfr # KB8957FL
Zoro # G3062248
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Nickel/Polished Chrome
- Number of Handles 2
- Weight 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8957FL
- Zoro # G3062248
- UPC # 663370001352
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 4.5 |
Height | 2.06 |
Width | 3.5 |
Item Length (Inch) | 4.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.06 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNB18)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- Kingston Brass Bathroom Sink Faucets & Accessories