Shop All Widespread Bathroom Faucets
Kingston Brass
KB8955EFL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB8955EFL
Zoro # G3070657
product price: $227.47
/ea
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Width 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8955EFL
- Zoro # G3070657
- UPC # 663370490101
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.38 |
Height | 1.88 |
Length | 4.44 |
Item Width (Inch) | 3.38 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 4.44 |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Centurion mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 90 St Ell Brass Barstock (5316023)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- GOODWAY Descaling Solution, Orange, 30 gal., Drum (SCALEBREAK-30)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KINGSTON BRASS KS4466AL 8" Widespread Bathroom Faucet, Polished Nickel (KS4466AL)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- Kingston Brass Bathroom Sink Faucets & Accessories