Shop All Widespread Bathroom Faucets
Kingston Brass
KB8952DKL Mini-Widespread Bathroom Faucet, Polished Brass
Mfr # KB8952DKL
Zoro # G3073764
product price: $227.47
/ea
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Width 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8952DKL
- Zoro # G3073764
- UPC # 663370492556
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.38 |
Height | 1.88 |
Length | 4.44 |
Item Width (Inch) | 3.38 |
Item Length (Inch) | 4.44 |
Item Height (Inch) | 1.88 |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kaiser mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 4" Coupler Dust Cap (BULK-CGF-163)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- T&S BRASS Gooseneck Spout, Swivel, 3/8 In, Brass (133X)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- Kingston Brass Bathroom Sink Faucets & Accessories