Shop All Widespread Bathroom Faucets
Kingston Brass
KB8951EFL Mini-Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8951EFL
Zoro # G3067778
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8951EFL
- Zoro # G3067778
- UPC # 663370490088
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.38 |
Length | 4.44 |
Height | 1.88 |
Item Height (Inch) | 1.88 |
Item Width (Inch) | 3.38 |
Item Length (Inch) | 4.44 |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Centurion mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 33027 Aqua-Magic IV High and Low Hand Flush - Blade Seal (33027)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 1/4)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS KB912AL English Country Widespread Bathroom Faucet, Polished Brass (KB912AL)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- Kingston Brass Widespread Bathroom Faucets