Shop All Widespread Bathroom Faucets
Kingston Brass
KB8928NDL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB8928NDL
Zoro # G3075706
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.79
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8928NDL
- Zoro # G3075706
- UPC # 663370182518
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 4.5 |
Height | 2.5 |
Width | 2.5 |
Item Width (Inch) | 2.5 |
Item Length (Inch) | 4.5 |
Item Height (Inch) | 2.5 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Washer, 3/8 in Dia, Black (0469-020-001)
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059414.1 (9614059414.1SP)
- HAUSEN 96-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-103)
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNU3)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- Kingston Brass Bathroom Sink Faucets & Accessories