Shop All Widespread Bathroom Faucets
Kingston Brass
KB8921DX 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8921DX
Zoro # G3076640
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.79
- Features High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8921DX
- Zoro # G3076640
- UPC # 663370491702
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.75 |
Length | 7 |
Height | 2.63 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 7 |
Item Height (Inch) | 2.63 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/4" Male BSPT (R) (PL08-02)
- DIXON Constant Torque Worm Gear Clamp, 4-3/4 to 5-5/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT550L)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Polished Chrome (35908-4K-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories