Shop All Bathroom Sink Faucets
Kingston Brass
KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB8918NDL
Zoro # G3071829
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.79
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8918NDL
- Zoro # G3071829
- UPC # 663370119538
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 4 |
Width | 3.75 |
Height | 2.06 |
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.75 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- THRIFCO PLUMBING 3/4 Hose Bibb Splicer (4402761)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- Kingston Brass Bathroom Sink Faucets & Accessories