Shop All Widespread Bathroom Faucets
Kingston Brass
KB8911NFL NuWave French Widespread Bathroom Faucet, Polished Chrome
Mfr # KB8911NFL
Zoro # G3075995
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.29
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8911NFL
- Zoro # G3075995
- UPC # 663370133626
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.06 |
Length | 4 |
Width | 3.75 |
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.75 |
Description
The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S27AJE25H)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- KINGSTON BRASS KS4472ZL 8" Widespread Bathroom Faucet, Polished Brass (KS4472ZL)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- Kingston Brass Widespread Bathroom Faucets