Shop All Showerhead and Tub Accessories
Kingston Brass
KB8655ALTLT Shower Trim Only, Oil Rubbed Bronze
Mfr # KB8655ALTLT
Zoro # G3096128
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Mounting Type Wall Mount
- Color Oil Rubbed Bronze
- Material Brass
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8655ALTLT
- Zoro # G3096128
- UPC # 663370294266
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7 |
Height | 7 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7 |
Item Height (Inch) | 7 |
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- SLOAN Sensor Assembly (SFP-41-A)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 8mm Tube Size (ZUSA-TF-PTC-24)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome (KB531LT)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KOHLER Graphic Cover (75462)
- Kingston Brass Showerhead and Tub Accessories