Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB86550CKL Single-Handle Tub and Shower Faucet, Oil Rubbed Bronze
Mfr # KB86550CKL
Zoro # G602836172
product price: $380.22
/ea
Free Shipping & Returns
$380.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 7
- Length 7.13
- Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86550CKL
- Zoro # G602836172
- UPC # 663370754050
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 7.13 |
Height | 72 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 8.5 |
Finish | Oil Rubbed Bronze |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Diverter included on trim plate, 5-11/16" tub spout reach, Single lever handle meets ADA guidelines |
Description
This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- JONES STEPHENS Flat Aluminum Bottom Strainer for Floor Sink (S60005)
- VIEGA Elbow 90 deg. (95510)
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- Kingston Brass Bathtub and Shower Faucet Combo