Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB86530DL Single-Handle Tub and Shower Faucet, Antique Brass
Mfr # KB86530DL
Zoro # G602836110
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 7
- Length 7.13
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86530DL
- Zoro # G602836110
- UPC # 663370862342
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 7.13 |
Finish | Antique Brass |
Features | Heavy duty brass construction, Duraseal washerless cartridge, Equipped with screwdriver stops for easy maintenance, 1/2" NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Diverter included on trim plate, Pressure balanced valve for safety and prevention of spikes in water temperature, Single-handle lever meets ADA guidelines |
Includes | Faucet;Mounting Hardware |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECK-ALL VALVES Stainless Threaded 1In Npt Check Valve (U1HSSMT.500SS)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- Kingston Brass Bathtub and Shower Faucet Combo